Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13362
Mfr # 13362
Zoro # G8693787
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
- Size (In.) 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13362
- Zoro # G8693787
- UPC # 612314133628
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13362 |
Includes | Installation Hardware |
Material | Carbon Steel |
For Use With | Chrysler Town and Country, Chrysler Voyager, Dodge Caravan, Dodge Grand Caravan and Plymouth Voyager |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13362
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Toyota/Lexus Oil Filter Wrench (CTA1726)
- BALDWIN FILTERS Oil Fltr, Spin-On, Vac-Cel, Full-Flow (V1656T)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/8"W, Black, 2.3 cu. ft. (525-5-02)
- BRIGHTZ LTD Wheel Lights Bike Red (L2361)
- CURT Trailer Hitch, 2" Receiver, Class 3,13282 (13282)
- CURT Tray-Style Cargo Carrier, Foldng, 60"x20" (18109)
- CURT A-Frame Coupler, PosiLock, 5000 lb., Blk, 2", Material: Steel (25101)
- CURT Replacment Trunnion Bar Conical Washers (17314)
- CURT Over-Bed Fixed Ball Gooseneck Hitch (61100)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11276 (11276)
- REESE Draw Bar, 5" Drop, 3-1/4" W, Powder Coated (7068111)
- Curt Trailer Hitches