Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13359
Mfr # 13359
Zoro # G8693723
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- Color Black
- Material Carbon Steel
- For Use With Ford F150, F150 Heritage, F250, F250 Super Duty and F350 Super Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13359
- Zoro # G8693723
- UPC # 612314133598
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Color | Black |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13359 |
For Use With | Ford F150, F150 Heritage, F250, F250 Super Duty and F350 Super Duty |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13359
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1317 (OB1317)
- RACOR Snapp, Marine W/Drain_Disp Flt, R23298-02 (R23298-02)
- BLUE SEA SYSTEMS Blue Sea 4216 Square Format Label Set - 60 (4216)
- WESTWARD Valve Core Torque Tool, 4-13/16 in. L (45JW45)
- CURT Trailer Hitch, 2" Receiver, Class 4,14061 (14061)
- CURT SecureLatch Lunette Ring/Channel (40000lbs, 3" ID, 11-3/4" Channel Ht) (48641)
- CURT Replacment Adjstbl Chnnl Mount Anti-Rattle (45921)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11486 (11486)
- CURT Class 3 Trailer Hitch w/2" Receiver (13420)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12241 (12241)
- BUYERS PRODUCTS Class 5 44 Inch Service Body Hitch Receiver with 2 Inch Receiver Tube No Mounting Plates (3006909)
- Curt Trailer Hitches