Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13358
Mfr # 13358
Zoro # G8693653
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Includes Installation Hardware
- Material Carbon Steel
- Color Black
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13358
- Zoro # G8693653
- UPC # 612314133581
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Material | Carbon Steel |
Color | Black |
Type | Class 3 Trailer Hitch |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13358 |
For Use With | Dodge Sprinter 2500 or 3500, Freightliner Sprinter 2500 or Mercedes-Benz Sprinter 2500 or 3500 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13358
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVOLT PowerCombi Remote Control Panel (77010700)
- GARMIN 6 Ft Marine Network Cable, RJ45 (010-10550-00)
- BANDO Auto Serpentine Belt, 5Pk2040 (5PK2040)
- CROOKED CREEK Crooked Creek C10301 Wood Paddle - 3.5' (50430)
- CURT Trailer Hitch, 2" Receiver, Class 3,13344 (13344)
- CURT Trailer Hitch, 2" Receiver, Class 3,13318 (13318)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11254 (11254)
- CURT Trailer Hitch, 2" Receiver, Class 3,13083 (13083)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15300 (15300)
- CURT Xtra Duty Class 5 Trailer Hitch with 2" Receiver (15402)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 5/16 A-FRAME, 14K# (87081)
- Curt Trailer & Towing Hitches