Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13357
Mfr # 13357
Zoro # G8693699
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Ford F150
- Color Black
- Type Class 3 Trailer Hitch
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13357
- Zoro # G8693699
- UPC # 612314133574
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
For Use With | Ford F150 |
Item | Trailer Hitch w/2" Receiver,Class 3,13357 |
Color | Black |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13357
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Windshield Spray Nozzle Needle (4658)
- ILC Replacement For CUMMINS 5293586 ALTERNATOR (5293586 ALTERNATOR)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.25 Oz, PK25 (P225ZU)
- WEATHERTECH BumpStepXL, 81BS1XL (81BS1XL)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11447 (11447)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- CURT Trailer Hitch, 2" Receiver, Class 3,13028 (13028)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Toyota Tundra (No Factory Receiver) (14022)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15320 (15320)
- CURT Trailer Hitch, 2" Receiver, Class 3,13395 (13395)
- BUYERS PRODUCTS 3 Inch Amber Round DOT Stick-On Reflectors - 100 Per Roll (5623001)
- Curt Trailer & Towing Hitches