Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13354
Mfr # 13354
Zoro # G8693647
Free Shipping & Returns
$255.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
- For Use With Acura MDX
- Color Black
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13354
- Zoro # G8693647
- UPC # 612314133543
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Hitch Size | 2 in Receiver Tube |
Overall Height | 11 7/8 in |
Overall Width | 18 1/2 in |
Overall Length | 38 1/8 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 38 1/8 in, Overall Width 18 1/2 in, Overall Height 11 7/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47040 (355-47040)
- SEACHOICE Low Perm Fuel Line Kit - Yamaha, 3/8" x 6' (21381)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (12531)
- ILC Replacement for DENSO 228000-7850 STARTER (228000-7850 STARTER)
- CURT Trailer Hitch, 2" Receiver, Class 3,13282 (13282)
- CURT Trailer Hitch, 2" Receiver, Class 3,13377 (13377)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- CURT Over-Bed Folding Ball Gooseneck Hitch (61052)
- CURT Hitch-Mnted Spare Tire Mnt, Fits 2" Rcvr (31006)
- CURT Trailer Hitch, 2" Receiver, Class 3,13362 (13362)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 117013 (117013)
- Curt Trailer & Towing Hitches