Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13352
Mfr # 13352
Zoro # G8693680
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford F150
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13352
- Zoro # G8693680
- UPC # 612314133529
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Ford F150 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13352 |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13352
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Deluxe Terminal Crimping Tool (058026)
- BLUE SEA SYSTEMS Blue Sea Systems 4162-BSS Switch Button 10A OFF-ON RED (4162-BSS)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT274)
- DEWALT Site Manager QR Code Tag, 1" L, PK200 (DCE052)
- CURT Trailer Hitch, 2" Receiver, Class 3,13120 (13120)
- CURT Trailer Hitch, 2" Receiver, Class 3,13171 (13171)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12111 (12111)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11258 (11258)
- CURT Breakaway Battery Charger (52025)
- CURT Trailer Hitch, 2" Receiver, Class 3,13292 (13292)
- Curt Trailer & Towing Hitches