Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13344
Mfr # 13344
Zoro # G8693717
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Material Carbon Steel
- For Use With Buick Terraza, Chevy Uplander, Chevy Venture, Oldsmobile Silhouette, Pontiac Montana and Pontiac Trans Sport
- Size (In.) 2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13344
- Zoro # G8693717
- UPC # 612314133444
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Material | Carbon Steel |
For Use With | Buick Terraza, Chevy Uplander, Chevy Venture, Oldsmobile Silhouette, Pontiac Montana and Pontiac Trans Sport |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13344 |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13344
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pogo Stick, Chromed Steel, 41 In (581103)
- EVERCOAT Fibre Glass-Evercoat FIB-603 Liquid Hardener; 40Cc For-Gallon (FIB-603)
- REESE Reese 55180 Pro Series Safety Pin for RB2 and Trunnion Weight Distribution (55180)
- BUYERS PRODUCTS Dump Body-Up Indicator 15 Amp Pre-Wired (B95W)
- CURT Trailer Hitch, 2" Receiver, Class 3,13152 (13152)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT Replacment Adjstbl Chnnl Mount Anti-Rattle (45921)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15317 (15317)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11486 (11486)
- CURT Trailer Hitch, 2" Receiver, Class 3,13176 (13176)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11317 (11317)
- Curt Trailer & Towing Hitches