Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13339
Mfr # 13339
Zoro # G8693437
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
- Size (In.) 2"
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13339
- Zoro # G8693437
- UPC # 612314133390
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13339 |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
For Use With | Chevy Silverado 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 HD and GMC Sierra 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 HD |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13339
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Weather Defender Grey Regular Cab Trucks Cover (A3T210)
- PERFORMANCE TOOL Wilmar PMW5348 26 Piece Hose Clamp Assortment (PMW5348)
- COVERCRAFT INDUSTRIES FS BLACK PRONET (PN007)
- MOTOR MEDIC Power Steering Fluid, 32 oz., Bottle (M2732)
- CURT Trailer Hitch, 2" Receiver, Class 3,13343 (13343)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15306 (15306)
- CURT Trailer Hitch, 2" Receiver, Class 3,13049 (13049)
- CURT Wght Dstbtn Shnk, 2", 5-5/8" Drp, 17120 (17120)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 9" Drop (15927)
- GEN-Y HITCH PHANTOM-X 2.5 Solid Shank 7.5 Drop 1.6K TW 16K Hitch & GH-052 Tri-Ball Mount (GH-2434X)
- Curt Trailer Hitches