Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13337
Mfr # 13337
Zoro # G8693349
product price: $185.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
- Color Black
- For Use With Lexus NX200t, NX300 and NX300h
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13337
- Zoro # G8693349
- UPC # 612314133376
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13337 |
Includes | Installation Hardware |
Color | Black |
For Use With | Lexus NX200t, NX300 and NX300h |
Material | Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13337
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Tire Pressure Gauge, Pencil, 2 psi Pressure Increments, Metal (GA-155S-RCL)
- INSTALLBAY BY METRA Anl 300 Amp Fuse, 10/Bag (ANL30010)
- INDUCTION INNOVATIONS Mini-Ductor Venom HP (IN335206)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- CURT Trailer Hitch, 2" Receiver, Class 3,13558 (13558)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12163 (12163)
- CURT Trailer Hitch, 2" Receiver, Class 3,13390 (13390)
- CURT Trailer Hitch, 2" Receiver, Class 3,13251 (13251)
- CURT Trailer Hitch, 2" Receiver, Class 3,13344 (13344)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- Curt Trailer Hitches