Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13334
Mfr # 13334
Zoro # G8693321
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
- Color Black
- Material Carbon Steel
- For Use With Dodge Nitro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13334
- Zoro # G8693321
- UPC # 612314133345
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Color | Black |
Material | Carbon Steel |
For Use With | Dodge Nitro |
Item | Trailer Hitch w/2" Receiver,Class 3,13334 |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13334
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Golight Radioray GT Series Permanent Mount - White Halogen - Hard Wire (2020GT)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X137 2" (12mmX1.25) (SW137202W12)
- LUMAPRO Miniature Lamp, 894, 38W, T3 1/4, 12.8V (894)
- ACDELCO Advantage Beam Blade 22In(552Mm), 8-902215 (8-902215)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11387 (11387)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12111 (12111)
- CURT Trailer Hitch, 2" Receiver, Class 3,13035 (13035)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<62", 18" Drop (15926)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- Curt Trailer & Towing Hitches