Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13333
Mfr # 13333
Zoro # G8693330
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- For Use With Ram 1500, 2500 or 3500 and Dodge Ram 1500, 2500 or 3500
- Color Black
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13333
- Zoro # G8693330
- UPC # 612314133338
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Width | 8 in |
Overall Length | 10 5/8 in |
Hitch Size | 2 in Receiver Tube |
Overall Height | 6 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 10 5/8 in, Overall Width 8 in, Overall Height 6 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP LOW HORSE-POWER V-BELT (1290)
- PUROLATOR Purolator C21471C PurolatorONE Advanced Cabin Air Filter (C21471C)
- IOTA Converts 108 To 132 Volt AC To 136 Volt DC 600 Continuous Watts 45 Amps Continuous Output (DLS-45/IQ4)
- ILC Replacement for KOHLER 25-098-04 STARTER (25-098-04 STARTER)
- CURT Flat 4-Way Connector Plug/Socket, 58344 (58344)
- CURT Basket-Style Cargo Carrier, Fixed, 60"x24" (18152)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60685 (60685)
- CURT Trailer Hitch, 2" Receiver, Class 3,13920 (13920)
- CURT Trailer Hitch, 2" Receiver, Class 3,13276 (13276)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<62", 18" Drop (15926)
- GEN-Y HITCH 3 Bolt On Anti Rattle Hitch Tightener (GH-102269)
- Curt Trailer & Towing Hitches