Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13329
Mfr # 13329
Zoro # G8693400
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- For Use With Kia Niro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13329
- Zoro # G8693400
- UPC # 612314133291
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
For Use With | Kia Niro |
Material | Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13329 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13329
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P821575 (P821575)
- NATIONAL OIL SEALS & BEARINGS Needle Bearing, Fc-66561 (FC-66561)
- SKF Grease Seals, 12379 (12379)
- GROCO Bronze Hose Barb Thru-Hull Fitting - 3/4" (HTH-750)
- CURT Tray-Style Cargo Carrier, 48"x20" (18110)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11467 (11467)
- CURT Recessed Tie-Down Ring, 1-1/2"x1-1/2" (83600)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113963 (113963)
- CURT Trailer Hitch, 2" Receiver, Class 3,13115 (13115)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11527 (11527)
- BLAYLOCK BLAYLOCK TL-23 Total Encasement Bulldog Coupler Lock - 2-5/16" (TL-23)
- Curt Trailer Hitches