Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13328
Mfr # 13328
Zoro # G8693577
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Installation Hardware
- Size (In.) 2"
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13328
- Zoro # G8693577
- UPC # 612314133284
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Length | 58 1/8 in |
Overall Height | 8 3/4 in |
Hitch Size | 2 in Receiver Tube |
Overall Width | 18 1/4 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 58 1/8 in, Overall Width 18 1/4 in, Overall Height 8 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57376 (G57376)
- ESCO EQUIPMENT Skirt Nut, 33mm Hex (40125)
- WOLO MANUFACTURING HORN BUTTON SWITCH - METAL CHROME FINISH (HS-1)
- STRIKE3 Truck Cap Mounting Clamp (ST1094172)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11524 (11524)
- CURT Trailer Hitch, 2" Receiver, Class 3,13076 (13076)
- CURT Channel-Mount Coupler Hardware Kit (25388)
- CURT Hitch-Mnted Spare Tire Mnt, Fits 2" Rcvr (31006)
- CURT Class 3 Trailer Hitch, 2" Receiver, Toyota Sienna (13470)
- CURT Trailer Hitch, 2" Receiver, Class 3,13366 (13366)
- BLUE OX SWAYPRO HITCH, UNDERSLUNG HITCH HEAD, 1000 LB, CLAMP-ON (BXW1003)
- Curt Trailer & Towing Hitches