Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13323
Mfr # 13323
Zoro # G8693601
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- For Use With Toyota Tacoma
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13323
- Zoro # G8693601
- UPC # 612314133239
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Height | 12 1/2 in |
Overall Length | 38 1/2 in |
Overall Width | 14 in |
Hitch Size | 2 in Receiver Tube |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 38 1/2 in, Overall Width 14 in, Overall Height 12 1/2 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JTM PRODUCTS Tire And Tube Mounting Compound 25 Lb Pail (JTMF10002)
- MILTON INDUSTRIES Truck Valve Extension 5-1/2" (440-5)
- ANCOR NMEA 2000 Backbone Cable - 10M (270010)
- WIX FILTERS Fuel Water Separator, 33406 (33406)
- CURT Trailer Hitch, 2" Receiver, Class 3,13042 (13042)
- CURT Trailer Hitch, 2" Receiver, Class 4,14355 (14355)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12100 (12100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13310 (13310)
- CURT Trailer Hitch, 2" Receiver, Class 3,13081 (13081)
- Curt Trailer Hitches