Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13318
Mfr # 13318
Zoro # G8693610
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
- Material Carbon Steel
- For Use With Mercedes-Benz G500
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13318
- Zoro # G8693610
- UPC # 612314133185
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13318 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Material | Carbon Steel |
For Use With | Mercedes-Benz G500 |
Color | Black |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13318
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Gasket, Carburetor Bowl 0.05" x1.9" x1.9" (A-B1SB3541)
- STENS Air Filter Combo 102-719 For Honda 17010-Zj1-000 (102-719)
- YARD TUFF ATV Landscape Drag (ATV-LD)
- HEIN-WERNER Floor Style Transmission Jack, 2000 Lb (HW93718)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12115 (12115)
- CURT Wght Dstrbtn Shank, 2" Shank, 17121 (17121)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150 (13475)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11527 (11527)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11540 (11540)
- CURT Roof Rack Cargo Bag, 38"x34"x18" (18220)
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 4.5 Drop .7K TW 7K Hitch Only (GH-13003X)
- Curt Trailer & Towing Hitches