Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13310
Mfr # 13310
Zoro # G8693498
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Color Black
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13310
- Zoro # G8693498
- UPC # 612314133109
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Height | 8 5/8 in |
Overall Length | 37 1/2 in |
Hitch Size | 2 in Receiver Tube |
Overall Width | 21 5/8 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 37 1/2 in, Overall Width 21 5/8 in, Overall Height 8 5/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Filter/Reg/Lubricator, 1/2" NPT Assy (10690)
- BOSCH Cabin Filter, 6091C (6091C)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2818)
- GROTE Work Light, Square, LED, 1200 lm, 12/24VDC (63981)
- CURT Class 3 Trailer Hitch (13394)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11681 (11681)
- CURT Anti-Rattle Hitch Clamp for 2" Receiver (22325)
- CURT Breakaway Battery (52023)
- CURT Trailer Hitch, 2" Receiver, Class 3,13195 (13195)
- CURT Bolt-On ATV Tongue Adapter w/2" Receiver (45006)
- CURT Trailer Hitch, 2" Receiver, Class 3,13109 (13109)
- Curt Trailer Hitches