Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13301
Mfr # 13301
Zoro # G8693513
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Includes Installation Hardware
- For Use With Chevy Silverado 1500 and GMC Sierra 1500
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13301
- Zoro # G8693513
- UPC # 612314133017
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Hitch Size | 2 in Receiver Tube |
Overall Width | 23 in |
Overall Height | 10 3/8 in |
Overall Length | 41 3/8 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 41 3/8 in, Overall Width 23 in, Overall Height 10 3/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Camera, 110� 3" x3" x3" (A-CAM87)
- CRP PRODUCTS Jaguar Super V8 05-09 V8 4.2L Water Hose, Che0128R (CHE0128R)
- SCOSCHE MagicMount Universal Dash/Window Magneti (MAGWSM2)
- VELVAC Extension Handles (035178)
- CURT Channel-Mount Coupler w/Sleeve-Lock, 2" (25319)
- CURT Wght Dstrbtn Shank, 2" Shank, 17121 (17121)
- CURT Replacment TruTrack Wght Dstrbtn L-Pin/Clip (17513)
- CURT Trailer Hitch, 2" Receiver, Class 3,13290 (13290)
- CURT Prem Htch-Mntd Bike Rack, 5 Bikes, 2" Shnk (18065)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15312 (15312)
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- Curt Trailer Hitches