Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13296
Mfr # 13296
Zoro # G8693391
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- Material Carbon Steel
- Color Black
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13296
- Zoro # G8693391
- UPC # 612314132966
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13296 |
Color | Black |
For Use With | Dodge Durango and Chrysler Aspen |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13296
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 3/16 (M10x1.0 Inverted), 10/bag (BLF-40)
- ILC Replacement for Storz N1009 replacement light bulb lamp (N1009 STORZ)
- BUYERS PRODUCTS Underbody Truck Box, 4.5 cu. ft. Capacity (1705100)
- BUYERS PRODUCTS 138 Inch Long Black Steel Truck Ladder Rack (1501150)
- CURT Trailer Hitch, 2" Receiver, Class 3,13200 (13200)
- CURT Trailer Hitch, 2" Receiver, Class 3,13115 (13115)
- CURT Hnd Wnch, 15 ft. Strp, 900 lb., 6-1/2" Hndl (29433)
- CURT Trailer Hitch, 2" Receiver, Class 3,13175 (13175)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45807)
- GEN-Y HITCH 3 Bolt On Anti Rattle Hitch Tightener (GH-102269)
- Curt Trailer Hitches