Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13291
Mfr # 13291
Zoro # G8693233
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Color Black
- Material Carbon Steel
- Size (In.) 2"
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13291
- Zoro # G8693233
- UPC # 612314132911
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Color | Black |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13291 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Jaguar F-Pace |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13291
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P172466 (P172466)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- FEDERAL SIGNAL Strobe Light, Amber, Flash Tube (141ST-024A)
- WILSON ANTENNAS T2000 Series Mobile CB Trucker Antenna w (305FLAG)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150 (13475)
- CURT Commercial Duty Trailer Hitch, 15800 (15800)
- CURT Class 1 Hitch, 114 Receiver, Select Hyundai Elantra Except N, N Line (11630)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60683 (60683)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11422 (11422)
- CURT Trailer Hitch, 2" Receiver, Class 3,13363 (13363)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11482 (11482)
- Curt Trailer & Towing Hitches