Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13290
Mfr # 13290
Zoro # G8693297
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- Color Black
- Material Carbon Steel
- For Use With Mercedes-Benz GLC300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13290
- Zoro # G8693297
- UPC # 612314037407
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Color | Black |
Material | Carbon Steel |
For Use With | Mercedes-Benz GLC300 |
Item | Trailer Hitch w/2" Receiver,Class 3,13290 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13290
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Element Only, 7-1/2 in. L (PF9928)
- GATES Tri-Power Belts, AX96 (AX96)
- HALTEC Straight Valve, 1-5/8 in. L, 0 to 200 psi (H-45)
- SURTRACK AXLE Cv Axle Shaft, To-8018 (TO-8018)
- CURT 8' Dinghy Towing Electrical Adapter & Socket 7-Way RV Blade Fits USCAR (57284)
- CURT Channel-Mount Coupler Hardware Kit (25388)
- CURT Trailer Hitch, 2" Receiver, Class 3,13264 (13264)
- CURT Trailer Hitch, 2" Receiver, Class 3,13291 (13291)
- CURT Trailer Hitch, 2" Receiver, Class 3,13315 (13315)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11336 (11336)
- CURT Hand Winch, 900 lb., 6-1/2" Handle (29423)
- Curt Trailer & Towing Hitches