Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13284
Mfr # 13284
Zoro # G8693209
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Color Black
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13284
- Zoro # G8693209
- UPC # 612314036974
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Color | Black |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13284 |
For Use With | Mazda CX-9 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13284
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Quick Slide 16-14 Nyl, 50 Pk (057090-50)
- WALKER EXHAUST Exhaust System Hanger (36518)
- ANCHOR INDUSTRIES ENGINE MOUNT (3479)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 3-1/10 In (KP20031)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15324 (15324)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11482 (11482)
- CURT Trailer Hitch, 2" Receiver, Class 3,13281 (13281)
- CURT A-Frame Coupler, PosiLock, 5000 lb., Blk, 2", Material: Steel (25101)
- CURT Trailer Hitch, 2" Receiver, Class 3,13412 (13412)
- CURT Trailer Hitch, 2" Receiver, Class 3,13517 (13517)
- HUSKY TOWING Class III Pocket Style 2 Receiver 5000 Pound Weight Carrying Capacity 500 Pound Tongue Weight (69533C)
- Curt Trailer Hitches