Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13281
Mfr # 13281
Zoro # G8693148
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Kia Sportage
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13281
- Zoro # G8693148
- UPC # 612314132812
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
For Use With | Kia Sportage |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13281 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13281
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Noid Light/IAC Test Light/Ignit Sprk Tst (SG36330)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 2-5/16" (40007)
- BOSTON GEAR Motor Oil Seal Part 29 For Item 3Gd43 (J00339)
- FJC Univ. Radiator Coolant Dye 1Oz (4926)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda CX-30 (11599)
- CURT SecureLatch Lunette Ring/Channel (40000lbs, 3" ID, 11-3/4" Channel Ht) (48641)
- CURT Trailer Hitch, 2" Receiver, Class 3,13132 (13132)
- CURT Trailer Hitch, 2" Receiver, Class 3,13517 (13517)
- CURT Trailer Hitch, 2" Receiver, Class 3,13152 (13152)
- CURT Trailer Hitch, 2" Receiver, Class 3,13366 (13366)
- CURT Trailer Hitch, 2" Receiver, Class 3,13554 (13554)
- Curt Trailer Hitches