Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13280
Mfr # 13280
Zoro # G8693139
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dodge Dakota
- Type Class 3 Trailer Hitch
- Material Carbon Steel
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13280
- Zoro # G8693139
- UPC # 612314132805
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Dodge Dakota |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13280 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13280
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Stainless Steel (DH500SS)
- VELVAC Battery Booster Cables 4 Ga 16' (058152)
- HOPKINS Micro Fiber Wash Mitt (40307)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 gal, ATF, Auto Transmissions, Synthetic, Red (773775)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Bronco (13474)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17322 (17322)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15409 (15409)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Nissan Rogue (13471)
- CURT Trailer Hitch, 2" Receiver, Class 3,13296 (13296)
- CURT Prem Htch-Mntd Bike Rack, 5 Bikes, 2" Shnk (18065)
- CURT Trailer Hitch, 2" Receiver, Class 4,14061 (14061)
- Curt Trailer Hitches