Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13277
Mfr # 13277
Zoro # G8693312
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Audi Q7
- Material Carbon Steel
- Size (In.) 2"
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13277
- Zoro # G8693312
- UPC # 612314132775
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13277 |
For Use With | Audi Q7 |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13277
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Piston Ring Groove Cleaner, W80576 (W80576)
- C.E. SMITH Side Angle Bracket, Pair, UPC Label (10211G)
- HALTEC Hub Cover, for Alcoa 16" Wheels (1612)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 25-218190 (25-218190)
- CURT Trailer Hitch, 2" Receiver, Class 3,13135 (13135)
- CURT Class 3 TrailerHitch, 2" Receiver, SelectFordEdge, LincolnMKX, Nautilus (13452)
- CURT Trailer Hitch, 2" Receiver, Class 3,13040 (13040)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60685 (60685)
- CURT Receiver Hitch Adapter (2" Shank, 2" Drop, 7,500 lbs.) (45797)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15320 (15320)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, HEAD FASTENER PKG BOTH (31525)
- Curt Trailer & Towing Hitches