Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13276
Mfr # 13276
Zoro # G8693172
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mercedes-Benz Metris
- Type Class 3 Trailer Hitch
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13276
- Zoro # G8693172
- UPC # 612314036592
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
For Use With | Mercedes-Benz Metris |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13276 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13276
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For WAGNER 1141 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-5WER-4)
- A & I PRODUCTS Voltage Regulator (24 Volt) 6.75" x5.5" x4.5" (A-AR30155)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1180)
- 3M Fnshng MatFtl, Easy Cln Up, Gal, PK4 (13084)
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- CURT Class 1 Hitch, 114 Receiver, Select Hyundai Elantra Except N, N Line (11630)
- CURT Trailer Hitch, 2" Receiver, Class 3,13136 (13136)
- CURT Trailer Hitch, 2" Receiver, Class 3,13108 (13108)
- CURT Trailer Hitch, 2" Receiver, Class 3,13055 (13055)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114353 (114353)
- BUYERS PRODUCTS Tri-Ball Hitch with Chrome Towing Balls - 2-1/2 Inch Receiver (1802252)
- Curt Trailer Hitches