Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13273
Mfr # 13273
Zoro # G8693190
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Color Black
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13273
- Zoro # G8693190
- UPC # 612314132737
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13273 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Type | Class 3 Trailer Hitch |
For Use With | Mitsubishi Eclipse Cross |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13273
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Metrovac Air Force Blaster Sidekick Portable Motorcycle Dryer (SK-1)
- BUYERS PRODUCTS Black Powder Coated Drop Forged Towing Hook Pairs (B2800AB)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- VELVAC Anti-Siphon Tube, 1.87 In Filler Neck (600246-1)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11317 (11317)
- CURT Bonded 4-Way Trailer Wirng, 16 Wire Gauge (57001)
- CURT Hitch Lock w/5/8" Adapter, 23506 (23506)
- CURT SecureLatch Channel-Style Lunette Ring (25,000 lbs., 3" I.D.) (48625)
- CURT Trailer Hitch, 2" Receiver, Class 3,13146 (13146)
- CURT Trailer Hitch, 2" Receiver, Class 3,13002 (13002)
- REESE Reese 49913 Round Bar Weight Distribution Kit with Integrated Sway - 11,500 lbs. GTW (49913)
- Curt Trailer Hitches