Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13266
Mfr # 13266
Zoro # G8693093
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13266
- Zoro # G8693093
- UPC # 612314132669
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13266 |
For Use With | Volvo S60, V60, V70 and XC70 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13266
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Adhesive Tape Two Side 3ea 2inx3in (215-56520)
- WAI GLOBAL ALTND IRIF (12356N)
- GATES Hi-Power II Belts, C126 (C126)
- CURT Brake Control Harness, 51373 (51373)
- CURT Trailer Hitch, 2" Receiver, Class 3,13204 (13204)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11317 (11317)
- CURT Trailer Hitch, 2" Receiver, Class 3,13383 (13383)
- CURT Aluminum Bskt-Style Crgo Carrier, 60"x20" (18150)
- CURT Trailer Hitch, 2" Receiver, Class 3,13072 (13072)
- CURT Grip Step Receiver Hitch Step with 6" Drop (32002)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 12 Inch Shank (RT25812B)
- Curt Trailer & Towing Hitches