Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13264
Mfr # 13264
Zoro # G8693069
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
- Type Class 3 Trailer Hitch
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13264
- Zoro # G8693069
- UPC # 612314132645
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13264 |
For Use With | Toyota Tacoma |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13264
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Corner Warning LED Light, Exterior Mount (416900Z-RW)
- JUSTRITE Slide Knob (28184)
- SPEC-D TUNING 07-13 Chevrolet Silverado Fender Flares-Smooth (FDF-SIV07BK-MP)
- ILC Replacement for Welch Allyn 728 replacement light bulb lamp (728 WELCH ALLYN)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15317 (15317)
- CURT Trailer Hitch, 2" Receiver, Class 3,13120 (13120)
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- CURT Hnd Wnch, 15 ft. Strp, 900 lb., 6-1/2" Hndl (29433)
- REESE Reese 58167 SC Weight Distribution Ball Mount Assembly (58167)
- Curt Trailer Hitches