Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13251
Mfr # 13251
Zoro # G8693087
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jeep Grand Cherokee
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
- Color Black
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13251
- Zoro # G8693087
- UPC # 612314132515
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Jeep Grand Cherokee |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13251 |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13251
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 600" Length (1283/02T133BLA600)
- DISCO Blk Nyln Rear Carpet Ret 5mm Stud 10mm Hex 8mm Stem PK25 (12646PK)
- MTD Wheel-8In-Slotgray (734-1781)
- SHAKESPEARE 495B Lift - and - Lay Mount (495-B)
- CURT Flat 4-Way Connector Plug/Socket, 58381 (58381)
- CURT Class 3 Trailer Hitch (13394)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 18" Drop) (15928)
- CURT Class 3 Trailer Hitch (13416)
- CURT Trailer Hitch, 2" Receiver, Class 3,13020 (13020)
- CURT Trailer Hitch, 2" Receiver, Class 3,13382 (13382)
- JR PRODUCTS JR Products 01274 Safety Lock Pin - 1/4" x 2-1/2" Usable Length (01274)
- Curt Trailer & Towing Hitches