Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13250
Mfr # 13250
Zoro # G8693032
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Size (In.) 2"
- Includes Installation Hardware
- For Use With Dodge Sprinter 2500 and 3500
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13250
- Zoro # G8693032
- UPC # 612314132508
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
For Use With | Dodge Sprinter 2500 and 3500 |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13250 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Underbody, Steel, 30-1/8"W, Black, 5.6 cu. ft. (530-5-02)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200103)
- GROTE Cab Marker Lamp, Aerodynamic, Yellow (46813)
- CAL-VAN TOOLS Adjustable Oil Filter Pliers (302)
- CURT Trailer Hitch, 2" Receiver, Class 3,13281 (13281)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 9" Drop (15923)
- CURT Trailer Hitch, 2" Receiver, Class 3,13055 (13055)
- CURT Trailer Hitch, 2" Receiver, Class 3,13364 (13364)
- CURT Trailer Hitch, 2" Receiver, Class 3,13163 (13163)
- CURT Trailer Hitch, 2" Receiver, Class 3,13120 (13120)
- CURT Trailer Hitch, 2" Receiver, Class 3,13395 (13395)
- Curt Trailer & Towing Hitches