Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13238
Mfr # 13238
Zoro # G8692971
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With Audi Q3 and Q3 Quattro
- Color Black
- Material Carbon Steel
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13238
- Zoro # G8692971
- UPC # 612314036134
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13238 |
Includes | Installation Hardware |
For Use With | Audi Q3 and Q3 Quattro |
Color | Black |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13238
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS PLATINUM 12000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL12-FPD)
- POWERSTOP Z23Sport Ceramic Pad, Z23-965 (Z23-965)
- QUICKCABLE Sight Hole Lug, 4/0, 1/4", PK5 (8940-005D)
- WINDEROSA Outer Clutch Cover Gasket Kit 333006 for Honda ST 1100 91-02 (333006)
- CURT Class 1 Trailer Hitch with 1-1/4" Ball Mount (115753)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, 5/8" (23504)
- CURT Trailer Hitch, Ball Mount, Clss 2,122523 (122523)
- CURT Trailer Hitch, 2" Receiver, Class 3,13342 (13342)
- CURT Trailer Hitch, 2" Receiver, Class 3,13285 (13285)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15319 (15319)
- WEIGH SAFE WEIGH SAFE 6IN DROP HITCH W/ 2.5IN SHANK (8K/14.5K GTWR)W/CERAKOTE (WS6-2.5-CER-BLA)
- Curt Trailer & Towing Hitches