Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13236
Mfr # 13236
Zoro # G8692929
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Material Carbon Steel
- Color Black
- Type Class 3 Trailer Hitch
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13236
- Zoro # G8692929
- UPC # 612314132362
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13236 |
Color | Black |
Type | Class 3 Trailer Hitch |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Chrysler 300, Dodge Challenger and Dodge Charger |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13236
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOE Universal Forklift Side Mirror 16TA29008 (16TA29008)
- ECCO Led Beacon Square, Reinforced Polypropylene (EB7185AAA-T13)
- HAYDEN Transmission Oil Cooler, 689 (689)
- WALTER SURFACE TECHNOLOGIES CB 100 Cleaner/Degreaser, 5.2 gal Pail, Ready to Use, Water Based (53G167)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17322 (17322)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15319 (15319)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12170 (12170)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11291 (11291)
- CURT Trailer Hitch, 2" Receiver, Class 3,13184 (13184)
- CURT Trailer Hitch, 2" Receiver, Class 3,13367 (13367)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15306 (15306)
- Curt Trailer & Towing Hitches