Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13235
Mfr # 13235
Zoro # G8692947
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With Honda Passport, Isuzu Rodeo and Isuzu Amigo
- Color Black
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13235
- Zoro # G8692947
- UPC # 612314132355
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
For Use With | Honda Passport, Isuzu Rodeo and Isuzu Amigo |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13235 |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13235
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/32 in. Lx3-5/16 in. dia. (RS30078)
- BOSCH Ford Schrader Adapter (0180-1280)
- DONALDSON Fuel Filter, In-Line, P550012 (P550012)
- BUYERS PRODUCTS Mudflap, Rubber, Extra HD, Blk, 24" x 30", PK2, 2 PK (B30LXP)
- CURT Trailer Hitch, 2" Receiver, Class 3,13112 (13112)
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11510 (11510)
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- CURT Class 3 Trailer Hitch, 13409 (13409)
- CURT Trailer Hitch, 2" Receiver, Class 3,13526 (13526)
- CURT Wght Dstrbtn Shank, 2" Shank, 17121 (17121)
- Curt Trailer & Towing Hitches