Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13233
Mfr # 13233
Zoro # G8692980
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Color Black
- Includes Installation Hardware
- Material Carbon Steel
- For Use With Volvo XC90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13233
- Zoro # G8692980
- UPC # 612314132331
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Color | Black |
Includes | Installation Hardware |
Material | Carbon Steel |
For Use With | Volvo XC90 |
Item | Trailer Hitch w/2" Receiver,Class 3,13233 |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13233
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners Vinyl/Blk, 449601V (449601V)
- MEGUIARS Quick Iinterior Detailer Gal (D14901)
- THERMO-TEC THERMO TEC 14130 Thermal Acoustic Insulation 24 X 48 In. (T19-14130)
- TIGER TOOL INTERNATIONAL Axle Shaft Puller (11001)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12142 (12142)
- CURT Ball/Pintle Combo, 2-5/16" Ball (48200)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11389 (11389)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12343 (12343)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- CURT Replacment Trunnion Bar Conical Washers (17314)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15409 (15409)
- Curt Trailer & Towing Hitches