Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13229
Mfr # 13229
Zoro # G8692901
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Installation Hardware
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- For Use With Dodge Dakota and Mitsubishi Raider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13229
- Zoro # G8692901
- UPC # 612314132294
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Includes | Installation Hardware |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Dodge Dakota and Mitsubishi Raider |
Item | Trailer Hitch w/2" Receiver,Class 3,13229 |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13229
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/32 x 1-17/32 in. (PA2160)
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- AGS Transmission Line Tube Nut - 3/8 x 5/8-18 Inverted Flare - 4 per Bag (TR-605)
- MOOG Steering Tie Rod End - Left Outer, ES800594 (ES800594)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11234 (11234)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11028 (11028)
- CURT Trailer Hitch, Ball Mount, Clss 2,121083 (121083)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12108 (12108)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11132 (11132)
- CURT Trailer Hitch, 2" Receiver, Class 3,13130 (13130)
- REESE Reese 63822 Class II Hitch Ball - 2" Ball x 3/4" Shank x 2-3/8" Shank Length, 3,500 lbs. GTW, Chrome (63822)
- Curt Trailer & Towing Hitches