Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13223
Mfr # 13223
Zoro # G8692883
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mitsubishi Montero
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Color Black
- Size (In.) 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13223
- Zoro # G8692883
- UPC # 612314132232
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Mitsubishi Montero |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13223 |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13223
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 3-3/4 In (212)
- WEATHERTECH Front FloorLiners, Black, 4412641 (4412641)
- GROTE Deutsch, 6-Way Housing/Wedglock, Fema, PK4 (84-2490)
- MEVOTECH Steering Tie Rod End, GES2026R (GES2026R)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12122 (12122)
- CURT Trailer Hitch, 2" Receiver, Class 3,13234 (13234)
- CURT Trailer Hitch, 2" Receiver, Class 3,13343 (13343)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11419 (11419)
- CURT Class 3 Trailer Hitch, 2" Receiver, Hyundai Palisade (13427)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15460 (15460)
- CURT Trailer Hitch, 2" Receiver, Class 3,13081 (13081)
- Curt Trailer & Towing Hitches