Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13220
Mfr # 13220
Zoro # G8692877
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audi Q7, Porsche Cayenne and Volkswagen Touareg
- Size (In.) 2"
- Color Black
- Material Carbon Steel
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13220
- Zoro # G8692877
- UPC # 612314132201
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Audi Q7, Porsche Cayenne and Volkswagen Touareg |
Item | Trailer Hitch w/2" Receiver,Class 3,13220 |
Color | Black |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13220
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A31 (A31)
- MOTORAD Standard Coolant Thermostat, 248-160JV (248-160JV)
- SLIME Anodized Valve Caps, 4 Pc., Black (20132)
- GATES Premium Thermostat, 33429S (33429S)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11474 (11474)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15363 (15363)
- CURT Trailer Hitch, 2" Receiver, Class 3,13194 (13194)
- CURT Trailer Hitch, 2" Receiver, Class 3,13180 (13180)
- CURT Breakaway Battery (52023)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12036 (12036)
- CURT Trailer Hitch, 2" Receiver, Class 3,13284 (13284)
- Curt Trailer & Towing Hitches