Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13210
Mfr # 13210
Zoro # G8692813
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- For Use With Chevy Silverado 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic and GMC Sierra 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13210
- Zoro # G8692813
- UPC # 612314132102
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
For Use With | Chevy Silverado 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic and GMC Sierra 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13210 |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-5/16 x 14-21/32 in. (PA2587)
- MAIN FILTER PARKER 92199910C Replacement/Interchange Spin-On Filter (MF0057995)
- BUYERS PRODUCTS 100 Amp Push-to-Trip Circuit Breaker (CB102PB)
- PARKER Bulkhead Union, 1/4 In (62NBH-4)
- CURT Multi-Fit Trailer Hitch, 15511 (15511)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12108 (12108)
- CURT Class 3 Trailer Hitch, 2 Receiver, Select Jeep Grand Cherokee, L (13525)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11117 (11117)
- CURT Uni WeldOn Trlr Hitch, 2" Rcvr, 3-1/8" Drp (15901)
- CURT Trailer Hitch, 2" Receiver, Class 3,13344 (13344)
- REESE Reese 80306 Receiver Extension - 18" Length, 3,500 lbs. (80306)
- Curt Trailer Hitches