Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13207
Mfr # 13207
Zoro # G8692789
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- Material Carbon Steel
- Includes Installation Hardware
- For Use With Ram ProMaster 1500, 2500 and 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13207
- Zoro # G8692789
- UPC # 612314028092
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Includes | Installation Hardware |
For Use With | Ram ProMaster 1500, 2500 and 3500 |
Item | Trailer Hitch w/2" Receiver,Class 3,13207 |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13207
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 8.0 cu. ft. (1704300)
- MIGHTY MAX BATTERY SLA / GEL Heavy Duty Group U1 Battery Box (MAX3476863)
- MOTORCRAFT Switch Asy-Direction Indicat, Sw6874 (SW6874)
- A & I PRODUCTS Link, Side, Adjustable w/ Pin, Cat I 18" x2" x2" (A-159950)
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- CURT Puck System 5th Wheel Rails, Select Chevy Silverado, GMC Sierra 2500 HD, 3500 HD (16050)
- CURT Trailer Hitch, 2" Receiver, Class 3,13506 (13506)
- CURT Hitch Pin w/Groove, 2"/2-1/2" Rcvr, 5/8" (21582)
- CURT Trailer Hitch, 2" Receiver, Class 3,13359 (13359)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11282 (11282)
- CURT Safety Pin, 2-3/4" Pin Length, 3/8", 28279 (28279)
- Curt Trailer Hitches