Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13205
Mfr # 13205
Zoro # G8692798
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Class 3 Trailer Hitch
- Size (In.) 2"
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13205
- Zoro # G8692798
- UPC # 612314132058
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Type | Class 3 Trailer Hitch |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13205 |
Includes | Installation Hardware |
For Use With | Nissan Murano |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13205
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10 x 2-3/16 in. (PA2534)
- EXTREME MAX Extreme Max 5800.2018 Pro Series Adjustable Snowmobile Dolly System (5800.2018)
- STAMPEDE 05-11 TACOMA SMOKE VP BUGSHIELD (3314-2)
- A1 CARDONE Remanufactured Engine Control Computer, 78-8542F (78-8542F)
- CURT Trailer Hitch, 2" Receiver, Class 3,13131 (13131)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Select Hyundai Sonata (116193)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Class 3 Trailer Hitch, 2" Receiver, Hyundai Palisade (13427)
- CURT Hitch-Mnted Spare Tire Mnt, Fits 2" Rcvr (31006)
- CURT Class 1 Trailer Hitch, 11575 (11575)
- CURT Class 1 Hitch, 114 Receiver, Select Hyundai Elantra Except N, N Line (11630)
- Curt Trailer Hitches