Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13204
Mfr # 13204
Zoro # G8692761
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- Color Black
- For Use With Nissan Rogue and Rogue Select
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13204
- Zoro # G8692761
- UPC # 612314132041
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Color | Black |
For Use With | Nissan Rogue and Rogue Select |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13204 |
Includes | Installation Hardware |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13204
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION PRO-CLAMP WIRE SEPARATORS (8843)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frame<62", 9" Drop (15925)
- CRIMESTOPPER PARK ASSIST FRONT/REAR AUD ALERT (PARKPMCU)
- FOUR SEASONS HOSE ASSEMBLY (66402)
- CURT Channel-Mount Coupler Hardware Kit (25388)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11380 (11380)
- CURT Trailer Hitch, 2" Receiver, Class 4,14029 (14029)
- CURT Trailer Hitch, 2" Receiver, Class 4,14361 (14361)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 110023 (110023)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60681 (60681)
- HUSKY TOWING HITCH ACCESSORIES, HITCH PIN/CLIP 5/8 CD/1 (33790)
- Curt Trailer Hitches