Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13200
Mfr # 13200
Zoro # G8692728
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Toyota Highlander
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13200
- Zoro # G8692728
- UPC # 612314027385
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Toyota Highlander |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13200 |
Material | Carbon Steel |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11-5)
- TH MARINE Adapter-Scupper, #SA-1-DP (SA-1-DP)
- ATLAS AUTOMOTIVE EQUIPMENT SLIDING ARM ADA (ATEXHP-9K-SLARM)
- OTC Pan Seal Cutter (6788)
- CURT Trailer Hitch, 2" Receiver, Class 3,13344 (13344)
- CURT Bolt-On ATV Tongue Adapter w/2" Receiver (45006)
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- CURT Multi-Fit Trailer Hitch w/2" Rcvr, 13902 (13902)
- CURT Xtra Duty Class 5 Trailer Hitch, 2" Receiver, Silverado, Sierra HD (15007)
- CURT Trailer Hitch, 2" Receiver, Class 3,13383 (13383)
- CURT Class 2 Trailer Hitch 114 Receiver Select Mazda CX50 (12203)
- Curt Trailer & Towing Hitches