Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13190
Mfr # 13190
Zoro # G8692719
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Size (In.) 2"
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13190
- Zoro # G8692719
- UPC # 612314131907
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13190 |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Mercedes-Benz GL450, GL550, GLS450 and GLS550 |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATLIFE Boat Cleaner - 32oz (1112)
- A & I PRODUCTS Chain Repair Link, Connector, CA557 with Cap Nuts 3" x3" x1" (A-CA557CWN)
- DISCO Grn Nyln Moulding Clips 7mm Hole Size 13mm Stem L PK10 (10802PK)
- BALDWIN FILTERS Oil Filter Element, (P7399)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11448 (11448)
- CURT Trailer Hitch, 2" Receiver, Class 3,13198 (13198)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60683 (60683)
- CURT Trailer Hitch, 2" Receiver, Class 3,13081 (13081)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- CURT Trailer Hitch, 2" Receiver, Class 3,13292 (13292)
- FANMATS NBA - Los Angeles Lakers - 3-D Chrome Hitch Cover 3-3/8" x 4" - 14969 (14969)
- Curt Trailer & Towing Hitches