Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13187
Mfr # 13187
Zoro # G8692630
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Color Black
- For Use With Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13187
- Zoro # G8692630
- UPC # 612314131877
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Color | Black |
For Use With | Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13187 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13187
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", HM1 R, Nitrile (11836)
- MSD IGNITION COIL, MSD 6-EFI IGNITION (86415)
- FARIA BEEDE INSTRUMENTS Faria 32904 Euro Tachometer (6000 RPM) Gas - 4", White (32904)
- BALDWIN FILTERS Air Filter, 8-1/4 x 22-3/8 in. (PA2457)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11294 (11294)
- CURT Automotive Hitch Lock, 5/8 in Hole Dia. (23025)
- CURT Bearing Protectors/Covers, 1.78", PK2 (22178)
- CURT Prem Htch-Mntd Bike Rack, 5 Bikes, 2" Shnk (18065)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12096 (12096)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12188 (12188)
- FASTWAY Fastway 92-02-4100 e2 Round Bar Hitch Shank - 2.5" Drop x 5.5" Rise x 12" Length (92-02-4100)
- Curt Trailer & Towing Hitches