Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13186
Mfr # 13186
Zoro # G8692448
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Size (In.) 2"
- For Use With Ford Escape
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13186
- Zoro # G8692448
- UPC # 612314026609
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
For Use With | Ford Escape |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13186 |
Type | Class 3 Trailer Hitch |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13186
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Dodge Van-Fullsize 90-86 (55760)
- KEN-TOOL Lock Ring Remover, 24 In, 11/16 In Stk, Stl (32123)
- WIX FILTERS Air Filter, 49697 (49697)
- GARMIN Replacement Transom Mount Transducer Bracket (K00-00118-00)
- CURT Anti-Rattle Hitch Pin and Shim (Fits 2" Receiver with 5/8" Hole) (22323)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12163 (12163)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11416 (11416)
- CURT Trailer Hitch, 2" Receiver, Class 3,13204 (13204)
- CURT Channel Mount, Dual Ball 2-1/2" Shank (45927)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114533 (114533)
- GO RHINO Go Rhino D360T 3 in. Dominator Textured Black Hitch Step for 2 in. Receivers (G26-D360T)
- Curt Trailer & Towing Hitches