Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13184
Mfr # 13184
Zoro # G8692490
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Toyota Tundra
- Type Class 3 Trailer Hitch
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13184
- Zoro # G8692490
- UPC # 612314031849
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13184 |
For Use With | Toyota Tundra |
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13184
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Length 5 17/32 in (BF46234)
- WAI GLOBAL STRIK PLGR 32KW RT (18940N-IK)
- A & I PRODUCTS Lens, Glass Headlight 4.8" x2.4" x4.8" (A-GC200)
- GRIOTS GARAGE Interior Detailer, 22 oz. (10975)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11281 (11281)
- CURT Trailer Hitch, 2" Receiver, Class 3,13136 (13136)
- CURT Replacement CrossWing 5th Wheel Hitch Skid Pads (19282)
- CURT Trailer Hitch, 2" Receiver, Class 3,13506 (13506)
- CURT Trailer Hitch, 2" Receiver, Class 4,14006 (14006)
- CURT Trailer Hitch, 2" Receiver, Class 3,13318 (13318)
- CURT Trailer Hitch, 2" Receiver, Class 3,13397 (13397)
- Curt Trailer & Towing Hitches