Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13180
Mfr # 13180
Zoro # G8692439
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Toyota Tundra
- Material Carbon Steel
- Color Black
- Includes Installation Hardware
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13180
- Zoro # G8692439
- UPC # 612314131808
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Toyota Tundra |
Material | Carbon Steel |
Color | Black |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13180 |
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- GATES Hi-Power II Belts, B103 (B103)
- ECCO Lens 12 Series, End, Clear (ER0003)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2444)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11356 (11356)
- CURT Bumper Hitch w/2" Receiver (19030)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11412 (11412)
- CURT Dbl Lock Gsnck Hitch, 60607 (60607)
- CURT Class 1 Trailer Hitch with 1-1/4" Receiver, 11578 (11578)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Acura MDX (13472)
- Curt Trailer & Towing Hitches