Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13176
Mfr # 13176
Zoro # G8692457
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13176
- Zoro # G8692457
- UPC # 612314027255
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13176 |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
For Use With | GMC Canyon and Chevy Colorado |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13176
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Engine Oil Filter, HU 514 y (HU 514 y)
- SPRINGFIELD MARINE Plug-In 2-3/8" Locking 3-Piece Pedestal Set, 13.75" (1300712-L1)
- STEELMAN Cleaning, Polishing, and Resurfacing Kit for Wheel Hubs, Brake Rotors, and Wheel Studs (99905)
- ESCO EQUIPMENT Fork Lift Jack Pair 10Ton Pin Style (10436)
- CURT Class 5 Xtra Duty Trailer Hitch (15005)
- CURT Commercial Duty Class 5 Trailer Hitch with 2-1/2" Receiver (15804)
- CURT Replacment MV Rnd Bar Wght Dstrbtn Head (17075)
- CURT Trailer Hitch, 2" Receiver, Class 3,13210 (13210)
- CURT Trailer Hitch, 2" Receiver, Class 3,13334 (13334)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12100 (12100)
- REESE Reese 49913 Round Bar Weight Distribution Kit with Integrated Sway - 11,500 lbs. GTW (49913)
- Curt Trailer & Towing Hitches