Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13175
Mfr # 13175
Zoro # G8692420
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- For Use With Chevy Silverado 1500 and GMC Sierra 1500
- Color Black
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13175
- Zoro # G8692420
- UPC # 612314131754
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Chevy Silverado 1500 and GMC Sierra 1500 |
Item | Trailer Hitch w/2" Receiver,Class 3,13175 |
Color | Black |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Torque Wrench 0-150 (7380-E150)
- VICTRON ENERGY Battery Monitor BMV-712 BLACK Smart (BAM030712200)
- URO PARTS Window Switch, 1K3959857Creh (1K3959857CREH)
- ILC Replacement For Trojan, Scs225 (SCS225)
- CURT Trailer Hitch, 2" Receiver, Class 3,13043 (13043)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- CURT Trailer Hitch, 2" Receiver, Class 3,13045 (13045)
- CURT Trailer Hitch, 2" Receiver, Class 4,14080 (14080)
- CURT Class 3 Trailer Hitch, 13409 (13409)
- CURT Chnnl-Styl Lntt Eye, 24K lb., 3" I.D., Raw (48660)
- CURT Trailer Hitch, 2" Receiver, Class 3,13136 (13136)
- Curt Trailer & Towing Hitches