Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13171
Mfr # 13171
Zoro # G8692612
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Includes Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13171
- Zoro # G8692612
- UPC # 612314025831
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13171 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
For Use With | Jeep Cherokee |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13171
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY PACK Handy Horn Button #Handy Hp5200 Horn Button (HP5200)
- OMEGALIFT Shop Press, Hand Pump, 25 tons (60253)
- SWOBBIT PRODUCTS Quick Dry Mop - 1" Strips (SW31215)
- EZ-STEER Self-Adjusting Steering Rod Only, X-Long, for 39"+ Center To Center (EZ10005)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15312 (15312)
- CURT Trailer Hitch, 2" Receiver, Class 3,13534 (13534)
- CURT Trailer Hitch, 2" Receiver, Class 3,13176 (13176)
- CURT Trailer Hitch, 2" Receiver, Class 3,13387 (13387)
- CURT Trailer Hitch, 2" Receiver, Class 3,13083 (13083)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15317 (15317)
- CAMCO RECURVE, R3, WDH, 1000LB, KIT (48752)
- Curt Trailer Hitches